Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E16B17

  • Mfr # E16B17

  • Zoro # G2465824


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
79.5782
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B17
Zoro #
G2465824
UPC #
697950403410
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.81719115175181
Outside Dia.
79.5782
Pitch Dia.
138.231655254496
Hub Dia.
109.5502
Length through Bore
99.9998
Outside Dia. (In.)
3.133
Pitch Dia. (In.)
5.44219115175181
Length through Bore (In.)
3.937
Hub Dia. (In.)
4.313
Storage Length
6.06719115175181
Chain Roller Dia.
15.875
Roller Width
17.02
Storage Height
3.937
Tooth Thickness
15.8242
Storage Width
6.06719115175181
Caliper Diameter
121.766983382735
Pin Dia.
15.875

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
16B-3
Max. Bore
77
Max. Bore (In.)
3.03149606299213
Sprocket Hub Type
B
Pitch
25.4
Type
Metric Roller Chain
Weight
18.78
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
30
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.