Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E16B19

  • Mfr # E16B19

  • Zoro # G2466089


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
79.5782
Length through Bore (In.)
3.937
Number of Teeth
19
Max. Bore (In.)
2.83464566929134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B19
Zoro #
G2466089
UPC #
697950403434
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.45053382097426
Outside Dia.
79.5782
Length through Bore (In.)
3.937
Pitch Dia. (In.)
6.07553382097426
Outside Dia. (In.)
3.133
Hub Dia. (In.)
4.039
Pitch Dia.
154.318559052746
Storage Length
6.70053382097426
Tooth Thickness
15.8242
Hub Dia.
102.5906
Caliper Diameter
137.916482935101
Length through Bore
99.9998
Roller Width
17.02
Chain Roller Dia.
15.875
Storage Height
3.937
Storage Width
6.70053382097426
Pin Dia.
15.875

Details

Number of Teeth
19
Max. Bore (In.)
2.83464566929134
Pitch
25.4
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Metric Roller Chain
Material
Steel
Weight
24.83
Min. Bore
30
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
16B-3
Max. Bore
72
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.