Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E16B20

  • Mfr # E16B20

  • Zoro # G2466892


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
79.5782
Pitch
25.4
Sprocket Hub Type
B
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B20
Zoro #
G2466892
UPC #
697950403441
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
79.5782
Length through Bore (In.)
3.937
Pitch Dia.
162.368311826091
Pitch Dia. (In.)
6.39245322149966
Hub Dia. (In.)
4.118
Outside Dia. (In.)
3.133
Storage Length
7.01745322149966
Storage Height
3.937
Length through Bore
99.9998
Storage Width
7.01745322149966
Caliper Diameter
146.493311826091
Hub Dia.
104.5972
Chain Roller Dia.
15.875
Tooth Thickness
15.8242
Roller Width
17.02
Pin Dia.
15.875

Details

Pitch
25.4
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Metric Roller Chain
Max. Bore (In.)
2.8740157480315
Number of Teeth
20
Material
Steel
Weight
27.5
Max. Bore
73
Surface Treatment
Protective Coating
Chain Number
16B-3
Hardened Teeth
No
Number of Rows
3
Min. Bore
30
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.