Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E20B19

  • Mfr # E20B19

  • Zoro # G2466789


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.84441727621782
Outside Dia.
91.0844
Pitch Dia.
192.898198815933
Max. Bore (In.)
3.30708661417323
Length through Bore (In.)
4.528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20B19
Zoro #
G2466789
UPC #
697950405278
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.84441727621782
Outside Dia.
91.0844
Pitch Dia.
192.898198815933
Length through Bore (In.)
4.528
Pitch Dia. (In.)
7.59441727621782
Hub Dia. (In.)
4.724
Outside Dia. (In.)
3.586
Roller Width
19.56
Hub Dia.
119.9896
Caliper Diameter
173.189353668876
Length through Bore
115.0112
Storage Height
4.528
Chain Roller Dia.
19.05
Tooth Thickness
18.1864
Storage Width
8.40691727621783
Storage Length
8.40691727621783
Pin Dia.
19.05

Details

Max. Bore (In.)
3.30708661417323
Sprocket Hub Type
B
Number of Teeth
19
Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Pitch
31.75
Weight
41.78
Hardened Teeth
No
Number of Rows
3
Min. Bore
25
Surface Treatment
Protective Coating
Chain Number
20B-3
Max. Bore
84
Chordal Pitch
31.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.