Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple C, E50C102

  • Mfr # E50C102

  • Zoro # G2470173


product price: $1,323.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
20.2955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50C102
Zoro #
G2470173
UPC #
697950014562
Country of Origin
United States

Dimensions

Pitch Dia.
20.2955
Outside Dia. (In.)
20.661
Length through Bore (In.)
3.75
Storage Length
20.661
Caliper Diameter
19.8955
Storage Width
20.661
Storage Height
3.75

Details

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
50
Sprocket Hub Type
C
Type
Standard Roller Chain
Max. Bore (In.)
3
Weight
86.25
Surface Treatment
Protective Coating
Min. Bore
1.3125
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.