Zoro Homepage

Spk Roller Triple C, E50C76

  • Mfr # E50C76

  • Zoro # G2470298


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
76
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
15.124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50C76
Zoro #
G2470298
UPC #
697950014500
Country of Origin
United States

Dimensions

Pitch Dia.
15.124
Outside Dia. (In.)
15.486
Length through Bore (In.)
3.5
Storage Width
15.486
Caliper Diameter
14.724
Storage Length
15.486
Storage Height
3.5

Details

Material
Steel
Number of Teeth
76
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
3
Sprocket Hub Type
C
Weight
61.57
Hardened Teeth
No
Number of Rows
3
Min. Bore
1.3125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.