Zoro Homepage

Spk Roller Triple C, E60C60

  • Mfr # E60C60

  • Zoro # G2440362


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
C
Number of Teeth
60
Material
Steel
Length through Bore (In.)
3.5
Max. Bore (In.)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60C60
Zoro #
G2440362
UPC #
697950019178
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.5
Pitch Dia.
14.3305
Outside Dia. (In.)
14.761
Storage Width
14.761
Storage Length
14.761
Caliper Diameter
13.8615
Storage Height
3.5

Details

Sprocket Hub Type
C
Number of Teeth
60
Material
Steel
Max. Bore (In.)
3.25
Type
Standard Roller Chain
Bore Type
Reboreable
Weight
62.4
Min. Bore
1.25
Hardened Teeth
No
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.