Zoro Homepage

Spk Roller Triple C, E80C45

  • Mfr # E80C45

  • Zoro # G2451833


product price: $1,671.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pitch Dia.
14.3356
Number of Teeth
45
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80C45
Zoro #
G2451833
UPC #
697950022499
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
4.5
Storage Length
14.901
Storage Width
14.901
Storage Height
4.5
Caliper Diameter
13.7019

Details

Number of Teeth
45
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
C
Type
Standard Roller Chain
Max. Bore (In.)
3.8125
Weight
93
Chain Number
80
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.