Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple C, E80C52

  • Mfr # E80C52

  • Zoro # G2451824


product price: $1,931.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Sprocket Hub Type
C
Type
Standard Roller Chain
Number of Teeth
52
Length through Bore (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80C52
Zoro #
G2451824
UPC #
697950022512
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.5
Pitch Dia.
16.5622
Outside Dia. (In.)
17.132
Storage Height
4.5
Storage Width
17.132
Storage Length
17.132
Caliper Diameter
15.9372

Details

Material
Steel
Sprocket Hub Type
C
Type
Standard Roller Chain
Number of Teeth
52
Bore Type
Reboreable
Max. Bore (In.)
3.8125
Weight
108
Min. Bore
1.25
Chain Number
80
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.