Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple C, E80C60

  • Mfr # E80C60

  • Zoro # G2453699


product price: $2,479.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80C60
Zoro #
G2453699
UPC #
697950022536
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
4.75
Storage Length
19.681
Caliper Diameter
18.4823
Storage Height
4.75
Storage Width
19.681

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
C
Max. Bore (In.)
4.25
Type
Standard Roller Chain
Weight
128
Min. Bore
1.25
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.