Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple C, E80C76

  • Mfr # E80C76

  • Zoro # G3355778


product price: $3,291.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Number of Teeth
76
Material
Steel
Length through Bore (In.)
4.75
Outside Dia. (In.)
24.778
Pitch Dia.
24.1984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80C76
Zoro #
G3355778
UPC #
697950022574
Country of Origin
United States

Dimensions

Length through Bore (In.)
4.75
Outside Dia. (In.)
24.778
Pitch Dia.
24.1984
Storage Length
24.778
Storage Height
4.75
Caliper Diameter
23.5734
Storage Width
24.778

Details

Number of Teeth
76
Material
Steel
Max. Bore (In.)
4.25
Weight
165
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
C
Chain Number
80
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.