Zoro Homepage

Spk Roller Triple Mst (P1), E40P18H

  • Mfr # E40P18H

  • Zoro # G2464923


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
40
Pitch Dia.
2.8794
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40P18H
Zoro #
G2464923
UPC #
697950098210
Country of Origin
United States

Dimensions

Pitch Dia.
2.8794
Outside Dia. (In.)
3.136
Length through Bore (In.)
2.875
Storage Height
2.875
Storage Length
3.136
Caliper Diameter
2.5674
Storage Width
3.136

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
2.1
Number of Rows
3
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.