Zoro Homepage

Spk Roller Triple Mst (P1), E40P19H

  • Mfr # E40P19H

  • Zoro # G2465334


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
40
Pitch Dia.
3.0378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40P19H
Zoro #
G2465334
UPC #
697950218236
Country of Origin
United States

Dimensions

Pitch Dia.
3.0378
Length through Bore (In.)
2.125
Outside Dia. (In.)
3.296
Storage Length
3.296
Storage Width
3.296
Storage Height
2.125
Caliper Diameter
2.7154

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
1.97
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
P1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.