Zoro Homepage

Spk Roller Triple Mst (P1), E40P20H

  • Mfr # E40P20H

  • Zoro # G2466579


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Length through Bore (In.)
2.125
Outside Dia. (In.)
3.457
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40P20H
Zoro #
G2466579
UPC #
697950218243
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.125
Outside Dia. (In.)
3.457
Pitch Dia.
3.1962
Caliper Diameter
2.8842
Storage Width
3.457
Storage Height
2.125
Storage Length
3.457

Details

Number of Teeth
20
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
2.21
Number of Rows
3
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
P1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.