Zoro Homepage

Spk Roller Triple Mst (P1), E40P23H

  • Mfr # E40P23H

  • Zoro # G2465851


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
40
Pitch Dia.
3.672
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40P23H
Zoro #
G2465851
UPC #
697950218250
Country of Origin
United States

Dimensions

Pitch Dia.
3.672
Length through Bore (In.)
1.407
Outside Dia. (In.)
3.938
Caliper Diameter
3.3514
Storage Length
3.938
Storage Height
1.407
Storage Width
3.938

Details

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
2.38
Surface Treatment
Protective Coating
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.