Zoro Homepage

Spk Roller Triple Mst (P1), E40P25H

  • Mfr # E40P25H

  • Zoro # G2466061


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.258
Bore Type
Bushed
Number of Teeth
25
Length through Bore (In.)
1.407
Pitch Dia.
3.9894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40P25H
Zoro #
G2466061
UPC #
697950218274
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.258
Length through Bore (In.)
1.407
Pitch Dia.
3.9894
Storage Width
4.258
Storage Length
4.258
Storage Height
1.407
Caliper Diameter
3.6695

Details

Bore Type
Bushed
Number of Teeth
25
Material
Steel
Type
Standard Roller Chain
Weight
3.09
Chain Number
40
Hardened Teeth
Yes
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.