Zoro Homepage

Spk Roller Triple Mst (P1), E50P21H

  • Mfr # E50P21H

  • Zoro # G2469613


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
50
Pitch Dia.
4.1934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50P21H
Zoro #
G2469613
UPC #
697950218496
Country of Origin
United States

Dimensions

Pitch Dia.
4.1934
Length through Bore (In.)
1.758
Outside Dia. (In.)
4.522
Storage Height
1.758
Storage Width
4.522
Storage Length
4.522
Caliper Diameter
3.7817

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
4.2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.