Zoro Homepage

Spk Roller Triple Mst (P1), E60P16H

  • Mfr # E60P16H

  • Zoro # G2442060


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
60
Pitch Dia.
3.8444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60P16H
Zoro #
G2442060
UPC #
697950218731
Country of Origin
United States

Dimensions

Pitch Dia.
3.8444
Length through Bore (In.)
2.238
Outside Dia. (In.)
4.221
Storage Length
4.221
Storage Width
4.221
Caliper Diameter
3.3754
Storage Height
2.238

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
3.94
Bushing Code
P1
Hardened Teeth
Yes
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.