Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (P2), E50P16H

  • Mfr # E50P16H

  • Zoro # G2469692


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
50
Pitch Dia.
3.2036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50P16H
Zoro #
G2469692
UPC #
697950218441
Country of Origin
United States

Dimensions

Pitch Dia.
3.2036
Outside Dia. (In.)
3.517
Length through Bore (In.)
2.5
Caliper Diameter
2.8036
Storage Height
2.5
Storage Length
3.517
Storage Width
3.517

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
2.43
Bushing Code
P2
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.