Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (P2), E50P18H

  • Mfr # E50P18H

  • Zoro # G2470462


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
50
Pitch Dia.
3.5992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50P18H
Zoro #
G2470462
UPC #
697950218465
Country of Origin
United States

Dimensions

Pitch Dia.
3.5992
Length through Bore (In.)
2.5
Outside Dia. (In.)
3.92
Storage Width
3.92
Storage Height
2.5
Storage Length
3.92
Caliper Diameter
3.1992

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
3.47
Hardened Teeth
Yes
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
P2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.