Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (P2), E60P13H

  • Mfr # E60P13H

  • Zoro # G2442191


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
60
Pitch Dia.
3.1339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60P13H
Zoro #
G2442191
UPC #
697950218700
Country of Origin
United States

Dimensions

Pitch Dia.
3.1339
Length through Bore (In.)
3.844
Outside Dia. (In.)
3.493
Storage Width
3.493
Storage Length
3.493
Caliper Diameter
2.6421
Storage Height
3.844

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
3.08
Hardened Teeth
Yes
Number of Rows
3
Bushing Code
P2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.