Zoro Homepage

Spk Roller Triple Mst (P2), E60P15H

  • Mfr # E60P15H

  • Zoro # G2443564


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
3
Number of Teeth
15
Bore Type
Bushed
Pitch Dia.
3.6073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60P15H
Zoro #
G2443564
UPC #
697950218724
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Pitch Dia.
3.6073
Outside Dia. (In.)
3.978
Storage Height
3
Storage Width
3.978
Storage Length
3.978
Caliper Diameter
3.1185

Details

Type
Standard Roller Chain
Number of Teeth
15
Bore Type
Bushed
Material
Steel
Weight
4.06
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
Yes
Bushing Code
P2
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.