Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q102

  • Mfr # E40Q102

  • Zoro # G2465249


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
40
Pitch Dia.
16.2364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40Q102
Zoro #
G2465249
UPC #
697950218298
Country of Origin
United States

Dimensions

Pitch Dia.
16.2364
Length through Bore (In.)
1.75
Outside Dia. (In.)
16.529
Storage Length
16.529
Caliper Diameter
15.9244
Storage Width
16.529
Storage Height
1.75

Details

Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
77.61
Hardened Teeth
No
Bushing Code
Q1
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.