Zoro Homepage

Spk Roller Triple Mst (Q1), E40Q30H

  • Mfr # E40Q30H

  • Zoro # G2466280


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.7834
Outside Dia. (In.)
5.057
Bore Type
Bushed
Length through Bore (In.)
1.75
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q30H
Zoro #
G2466280
UPC #
697950218304
Country of Origin
United States

Dimensions

Pitch Dia.
4.7834
Outside Dia. (In.)
5.057
Length through Bore (In.)
1.75
Caliper Diameter
4.4714
Storage Height
1.75
Storage Length
5.057
Storage Width
5.057

Details

Bore Type
Bushed
Number of Teeth
30
Material
Steel
Type
Standard Roller Chain
Weight
4.46
Number of Rows
3
Chain Number
40
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.