Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q42H

  • Mfr # E40Q42H

  • Zoro # G2466874


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
6.972
Pitch Dia.
6.6907
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q42H
Zoro #
G2466874
UPC #
697950218335
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
6.972
Pitch Dia.
6.6907
Storage Height
1.75
Storage Length
6.972
Storage Width
6.972
Caliper Diameter
6.3787

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
42
Type
Standard Roller Chain
Weight
10.97
Bushing Code
Q1
Surface Treatment
Protective Coating
Chain Number
40
Hardened Teeth
Yes
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.