Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q54H

  • Mfr # E40Q54H

  • Zoro # G2466944


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Pitch Dia.
8.5992
Outside Dia. (In.)
8.885
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E40Q54H
Zoro #
G2466944
UPC #
697950218366
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
8.5992
Outside Dia. (In.)
8.885
Caliper Diameter
8.2872
Storage Width
8.885
Storage Height
1.75
Storage Length
8.885

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
54
Type
Standard Roller Chain
Weight
19.74
Chain Number
40
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.