Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q72

  • Mfr # E40Q72

  • Zoro # G2462902


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.4628
Bore Type
Bushed
Type
Standard Roller Chain
Outside Dia. (In.)
11.752
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q72
Zoro #
G2462902
UPC #
697950218397
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Outside Dia. (In.)
11.752
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
11.752
Caliper Diameter
11.1508
Storage Width
11.752

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
72
Material
Steel
Weight
37.17
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.