Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q76

  • Mfr # E40Q76

  • Zoro # G2464740


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
40
Pitch Dia.
12.0992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q76
Zoro #
G2464740
UPC #
697950218403
Country of Origin
United States

Dimensions

Pitch Dia.
12.0992
Length through Bore (In.)
1.75
Outside Dia. (In.)
12.389
Storage Width
12.389
Storage Height
1.75
Caliper Diameter
11.7872
Storage Length
12.389

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
41.74
Number of Rows
3
Bushing Code
Q1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.