Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E40Q84

  • Mfr # E40Q84

  • Zoro # G2464564


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
40
Pitch Dia.
13.3721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q84
Zoro #
G2464564
UPC #
697950218410
Country of Origin
United States

Dimensions

Pitch Dia.
13.3721
Outside Dia. (In.)
13.663
Length through Bore (In.)
1.75
Storage Length
13.663
Storage Width
13.663
Storage Height
1.75
Caliper Diameter
13.0601

Details

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
51.64
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.