Zoro Homepage

Spk Roller Triple Mst (Q1), E40Q95

  • Mfr # E40Q95

  • Zoro # G2464232


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
40
Pitch Dia.
15.1225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40Q95
Zoro #
G2464232
UPC #
697950218427
Country of Origin
United States

Dimensions

Pitch Dia.
15.1225
Outside Dia. (In.)
15.414
Length through Bore (In.)
1.75
Caliper Diameter
14.8084
Storage Length
15.414
Storage Height
1.75
Storage Width
15.414

Details

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
66.9
Bushing Code
Q1
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.