Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E50Q36H

  • Mfr # E50Q36H

  • Zoro # G2469948


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
50
Pitch Dia.
7.1711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50Q36H
Zoro #
G2469948
UPC #
697950218588
Country of Origin
United States

Dimensions

Pitch Dia.
7.1711
Length through Bore (In.)
1.753
Outside Dia. (In.)
7.519
Caliper Diameter
6.7711
Storage Length
7.519
Storage Height
1.753
Storage Width
7.519

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
14.77
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
Q1
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.