Zoro Homepage

Spk Roller Triple Mst (Q1), E60Q18H

  • Mfr # E60Q18H

  • Zoro # G2442733


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
60
Pitch Dia.
4.3191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60Q18H
Zoro #
G2442733
UPC #
697950218755
Country of Origin
United States

Dimensions

Pitch Dia.
4.3191
Length through Bore (In.)
3.15625
Outside Dia. (In.)
4.703
Storage Height
3.15625
Caliper Diameter
3.8501
Storage Length
4.703
Storage Width
4.703

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
5.19
Number of Rows
3
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.