Zoro Homepage

Spk Roller Triple Mst (Q1), E60Q21H

  • Mfr # E60Q21H

  • Zoro # G2441972


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
60
Pitch Dia.
5.0321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60Q21H
Zoro #
G2441972
UPC #
697950218786
Country of Origin
United States

Dimensions

Pitch Dia.
5.0321
Length through Bore (In.)
2.232
Outside Dia. (In.)
5.426
Caliper Diameter
4.549
Storage Width
5.426
Storage Length
5.426
Storage Height
2.232

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
6.48
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.