Zoro Homepage

Spk Roller Triple Mst (Q1), E60Q24H

  • Mfr # E60Q24H

  • Zoro # G2441318


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
24
Pitch Dia.
5.746
Outside Dia. (In.)
6.147
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60Q24H
Zoro #
G2441318
UPC #
697950218816
Country of Origin
United States

Dimensions

Pitch Dia.
5.746
Outside Dia. (In.)
6.147
Length through Bore (In.)
2.232
Storage Height
2.232
Caliper Diameter
5.277
Storage Length
6.147
Storage Width
6.147

Details

Bore Type
Bushed
Number of Teeth
24
Type
Standard Roller Chain
Material
Steel
Weight
8.84
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
Q1
Chain Number
60
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.