Zoro Homepage

Spk Roller Triple Mst (Q1), E60Q27H

  • Mfr # E60Q27H

  • Zoro # G2442760


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
60
Pitch Dia.
6.4603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60Q27H
Zoro #
G2442760
UPC #
697950218847
Country of Origin
United States

Dimensions

Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
Length through Bore (In.)
2.232
Caliper Diameter
5.9804
Storage Width
6.867
Storage Height
2.232
Storage Length
6.867

Details

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
12.87
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.