Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q1), E60Q28H

  • Mfr # E60Q28H

  • Zoro # G2444404


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.232
Bore Type
Bushed
Number of Teeth
28
Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60Q28H
Zoro #
G2444404
UPC #
697950218854
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.232
Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
Storage Length
7.106
Caliper Diameter
6.2296
Storage Width
7.106
Storage Height
2.232

Details

Bore Type
Bushed
Number of Teeth
28
Type
Standard Roller Chain
Material
Steel
Weight
14.33
Surface Treatment
Protective Coating
Number of Rows
3
Chain Number
60
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.