Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q2), E80Q16H

  • Mfr # E80Q16H

  • Zoro # G2445341


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
5.1258
Outside Dia. (In.)
5.627
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80Q16H
Zoro #
G2445341
UPC #
697950218960
Country of Origin
United States

Dimensions

Pitch Dia.
5.1258
Outside Dia. (In.)
5.627
Length through Bore (In.)
2.863
Storage Length
5.627
Storage Width
5.627
Caliper Diameter
4.5008
Storage Height
2.863

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
16
Weight
8.05
Number of Rows
3
Chain Number
80
Bushing Code
Q2
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.