Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (Q2), E80Q18H

  • Mfr # E80Q18H

  • Zoro # G2442718


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Pitch Dia.
5.7588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80Q18H
Zoro #
G2442718
UPC #
697950218984
Country of Origin
United States

Dimensions

Pitch Dia.
5.7588
Length through Bore (In.)
2.863
Outside Dia. (In.)
6.271
Caliper Diameter
5.1338
Storage Length
6.271
Storage Height
2.863
Storage Width
6.271

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
11.96
Surface Treatment
Protective Coating
Bushing Code
Q2
Number of Rows
3
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.