Zoro Homepage

Spk Roller Triple Mst (Q2), E80Q19H

  • Mfr # E80Q19H

  • Zoro # G2442313


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
80
Pitch Dia.
6.0755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80Q19H
Zoro #
G2442313
UPC #
697950218991
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Length through Bore (In.)
2.863
Storage Length
6.593
Storage Height
2.863
Storage Width
6.593
Caliper Diameter
5.4297

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
14.11
Hardened Teeth
Yes
Number of Rows
3
Bushing Code
Q2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.