Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (R1), E50R60

  • Mfr # E50R60

  • Zoro # G2471074


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
50
Pitch Dia.
11.9421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50R60
Zoro #
G2471074
UPC #
697950218649
Country of Origin
United States

Dimensions

Pitch Dia.
11.9421
Outside Dia. (In.)
12.301
Length through Bore (In.)
2
Caliper Diameter
11.5421
Storage Length
12.301
Storage Width
12.301
Storage Height
2

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
46.75
Hardened Teeth
No
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.