Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (R1), E50R68

  • Mfr # E50R68

  • Zoro # G2470234


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
50
Pitch Dia.
13.533
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50R68
Zoro #
G2470234
UPC #
697950218656
Country of Origin
United States

Dimensions

Pitch Dia.
13.533
Outside Dia. (In.)
13.894
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
13.133
Storage Length
13.894
Storage Width
13.894

Details

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
62.1
Number of Rows
3
Hardened Teeth
No
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.