Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (R1), E50R95

  • Mfr # E50R95

  • Zoro # G2468161


product price: $1,437.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
50
Pitch Dia.
18.9031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50R95
Zoro #
G2468161
UPC #
697950218694
Country of Origin
United States

Dimensions

Pitch Dia.
18.9031
Length through Bore (In.)
2
Outside Dia. (In.)
19.268
Storage Height
2
Caliper Diameter
18.5005
Storage Width
19.268
Storage Length
19.268

Details

Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
128.53
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
R1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.