Zoro Homepage

Spk Roller Triple Mst (R1), E60R30H

  • Mfr # E60R30H

  • Zoro # G3333238


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.586
Bore Type
Bushed
Weight
13.89
Length through Bore (In.)
1.982
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60R30H
Zoro #
G3333238
UPC #
697950218861
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.586
Length through Bore (In.)
1.982
Pitch Dia.
7.1751
Storage Length
7.586
Caliper Diameter
6.7061
Storage Height
1.982
Storage Width
7.586

Details

Bore Type
Bushed
Weight
13.89
Material
Steel
Number of Teeth
30
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
60
Hardened Teeth
Yes
Number of Rows
3
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.