Zoro Homepage

Spk Roller Triple Mst (R1), E60R32H

  • Mfr # E60R32H

  • Zoro # G2444230


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.982
Material
Steel
Pitch Dia.
7.6517
Outside Dia. (In.)
8.065
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60R32H
Zoro #
G2444230
UPC #
697950218878
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.982
Pitch Dia.
7.6517
Outside Dia. (In.)
8.065
Caliper Diameter
7.1827
Storage Height
1.982
Storage Length
8.065
Storage Width
8.065

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
32
Weight
17.2
Hardened Teeth
Yes
Chain Number
60
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.