Zoro Homepage

Spk Roller Triple Mst (R1), E80R23H

  • Mfr # E80R23H

  • Zoro # G2445649


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Bore Type
Bushed
Pitch Dia.
7.3439
Material
Steel
Outside Dia. (In.)
7.876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R23H
Zoro #
G2445649
UPC #
697950219035
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Outside Dia. (In.)
7.876
Length through Bore (In.)
1.982
Storage Length
7.876
Storage Height
1.982
Storage Width
7.876
Caliper Diameter
6.7018

Details

Number of Teeth
23
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
16.18
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
80
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.