Zoro Homepage

Spk Roller Triple Mst (R1), E80R25

  • Mfr # E80R25

  • Zoro # G2442541


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
80
Pitch Dia.
7.9787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R25
Zoro #
G2442541
UPC #
697950219059
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Length through Bore (In.)
1.982
Storage Height
1.982
Storage Length
8.516
Caliper Diameter
7.338
Storage Width
8.516

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
21.91
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.