Zoro Homepage

Spk Roller Triple Mst (R1), E80R28

  • Mfr # E80R28

  • Zoro # G2445271


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Number of Teeth
28
Length through Bore (In.)
1.982
Pitch Dia.
8.9314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80R28
Zoro #
G2445271
UPC #
697950219080
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.982
Pitch Dia.
8.9314
Outside Dia. (In.)
9.475
Storage Length
9.475
Storage Height
1.982
Caliper Diameter
8.3064
Storage Width
9.475

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
28
Bore Type
Bushed
Weight
31.47
Hardened Teeth
No
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.