Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (S1), E80S36

  • Mfr # E80S36

  • Zoro # G2444002


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.03
Length through Bore (In.)
3.3125
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80S36
Zoro #
G2444002
UPC #
697950219103
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.03
Length through Bore (In.)
3.3125
Pitch Dia.
11.4737
Storage Height
3.3125
Storage Length
12.03
Storage Width
12.03
Caliper Diameter
10.8487

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
36
Weight
61
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
S1
Chain Number
80
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.