Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (U0), E80U52

  • Mfr # E80U52

  • Zoro # G2444763


product price: $1,462.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
3.75
Outside Dia. (In.)
17.132
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80U52
Zoro #
G2444763
UPC #
697950219134
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Outside Dia. (In.)
17.132
Pitch Dia.
16.5622
Storage Length
17.132
Storage Height
3.75
Caliper Diameter
15.9372
Storage Width
17.132

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
52
Weight
96
Hardened Teeth
No
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
3
Bushing Code
U0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.