Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple Mst (U0), E80U76

  • Mfr # E80U76

  • Zoro # G2445621


product price: $3,189.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Length through Bore (In.)
3.75
Number of Teeth
76
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80U76
Zoro #
G2445621
UPC #
697950219165
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.75
Pitch Dia.
24.1984
Outside Dia. (In.)
24.778
Storage Length
24.778
Storage Width
24.778
Caliper Diameter
23.5734
Storage Height
3.75

Details

Bore Type
Bushed
Number of Teeth
76
Type
Standard Roller Chain
Material
Steel
Weight
165
Hardened Teeth
No
Number of Rows
3
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
U0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.